

TIMKEN
TIMKEN
HM252310-20024
TIMKEN TIMKEN
Description
TIMKEN HM252310-20024
Bearing Cup; HM252310-20024 Basic Number; Standard Precision; 16-5/8" Outside Diameter; 2-5/8" Width; Single Row of Roller
Part #
HM252310-20024
BDI #
23924818
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252310-20024/p/23924818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM252310-20024
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM252310-20024 Basic Number; Standard Precision; 16-5/8" Outside Diameter; 2-5/8" Width; Single Row of Roller
Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
16.625 Inch | 422.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh