

TIMKEN
TIMKEN
HM259010-2
TIMKEN TIMKEN
Description
HM259010-2 TAPERED ROLLER BEARING CUP ; PRECISION 17-5/8" OD 2-11/16" WD
Bearing Cup; HM259010 Basic Number; Standard Precision; 17-5/8" Outside Diameter; 2-11/16" Width; Single Row of Roller
Part #
HM259010-2
BDI #
1358847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM259010-2/p/1358847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
11.9
EAN
0053893562926
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM259010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM259010-2
Long Description
Bearing Cup; HM259010 Basic Number; Standard Precision; 17-5/8" Outside Diameter; 2-11/16" Width; Single Row of Roller
Outside Diameter
17.625 Inch | 447.675 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.688 Inch | 68.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh