

TIMKEN
TIMKEN
HM259010D-20000
TIMKEN TIMKEN
Description
HM259010D-20000 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 12-18 OD
Bearing Double Cup; HM259010D Basic Number; Standard Precision; 17-5/8" Outside Diameter; 5-3/4" Width; Double Row of Roller
Part #
HM259010D-20000
BDI #
26522437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM259010D-20000/p/26522437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.943
EAN
0053893046129
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
HM259010D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
58.99
Long Description
Bearing Double Cup; HM259010D Basic Number; Standard Precision; 17-5/8" Outside Diameter; 5-3/4" Width; Double Row of Roller
Width
5.75 Inch | 146.05 Millimeter
Outside Diameter
17.625 Inch | 447.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh