

TIMKEN
TIMKEN
HM262749-2
TIMKEN TIMKEN
Description
HM262749-2 TAPERED ROLLER BEARING CONE ; 13-5/8" BORE SR
Bearing Cone; HM262749 Basic Number; Standard Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Part #
HM262749-2
BDI #
1358955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM262749-2/p/1358955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
38.683
EAN
0053893567075
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM262749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262749-2
Long Description
Bearing Cone; HM262749 Basic Number; Standard Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Width
3.75 Inch | 95.25 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh