

KOYO
KOYO
HM518410
KOYO KOYO
Description
HM518410 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; HM518410 Basic Number; Standard Precision; 6" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
HM518410
BDI #
552716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM518410/p/552716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.764
EAN
0605790358845
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM518410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; HM518410 Basic Number; Standard Precision; 6" Outside Diameter; 1-3/16" Width; Single Row of Roller
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh