

TIMKEN
TIMKEN
HM617049-2
TIMKEN TIMKEN
Description
HM617049-20024
Bearing Cone; HM617049 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/16" Width; Single Row of Roller
Part #
HM617049-20024
BDI #
1359258
Details
14672.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM617049-2/p/1359258
Your Price
₹ 14,672.80 / each
₹ 18,341.00 / each BDIExpress
₹ 18,341.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.741
EAN
0053893652825
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM617049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM617049-2
Long Description
Bearing Cone; HM617049 Basic Number; Standard Precision; 3-3/8" Bore; 1-11/16" Width; Single Row of Roller
Bore
3.375 Inch | 85.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh