TIMKEN
TIMKEN
HM743345-3
TIMKEN TIMKEN
Description
HM743345-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 8-12 OD
Bearing Cone; HM743345 #3 Basic Number; Class 3 Precision; 8-1/4" Bore; 2-3/4" Width; Single Row of Roller
Part #
HM743345-3
BDI #
1359306
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM743345-3/p/1359306
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
22.469
EAN
0053893679464
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
HM743345 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM743345 #3 Basic Number; Class 3 Precision; 8-1/4" Bore; 2-3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh