

TIMKEN
TIMKEN
HM803110-20024
TIMKEN TIMKEN
Description
HM803110-20024
Bearing Cup; HM803110 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM803110-20024
BDI #
28218532
Details
2630.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM803110-20024/p/28218532
Your Price
₹ 2,630.40 / each
₹ 3,288.00 / each BDIExpress
₹ 3,288.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM803110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.69
Long Description
Bearing Cup; HM803110 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 29/32" Width; Single Row of Roller
Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh