TIMKEN
TIMKEN
HM804849-3
TIMKEN TIMKEN
Description
HM804849-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 4 OD
Bearing Cone; HM804849 #3 Basic Number; Class 3 Precision; 1-29/32" Bore; 1-5/32" Width; Single Row of Roller
Part #
HM804849-3
BDI #
1359408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM804849-3/p/1359408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.595
EAN
0053893692661
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
HM804849 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM804849 #3 Basic Number; Class 3 Precision; 1-29/32" Bore; 1-5/32" Width; Single Row of Roller
Bore
1.906 Inch | 48.412 Millimeter
Width
1.156 Inch | 29.362 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh