

TIMKEN
TIMKEN
HM813843-2
TIMKEN TIMKEN
Description
HM813843-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-7/16" BORE 1-7/16" WD
Bearing Cone; HM813843 Basic Number; Standard Precision; 2-7/16" Bore; 1-7/16" Width; Single Row of Roller
Part #
HM813843-2
BDI #
1359501
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM813843-2/p/1359501
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.505
EAN
0053893695433
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM813843
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM813843-2
Long Description
Bearing Cone; HM813843 Basic Number; Standard Precision; 2-7/16" Bore; 1-7/16" Width; Single Row of Roller
Bore
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh