

TIMKEN
TIMKEN
HM813849-2
TIMKEN TIMKEN
Description
HM813849-20024
Bearing Cone; HM813849 Basic Number; Standard Precision; 2-13/16" Bore; 1-7/16" Width; Single Row of Roller
Part #
HM813849-20024
BDI #
1359519
Details
11535.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM813849-2/p/1359519
Your Price
₹ 11,535.20 / each
₹ 14,419.00 / each BDIExpress
₹ 14,419.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.218
EAN
0053893695679
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM813849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM813849-2
Long Description
Bearing Cone; HM813849 Basic Number; Standard Precision; 2-13/16" Bore; 1-7/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh