

KOYO
KOYO
HM88510
KOYO KOYO
Description
HM88510 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; HM88510 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM88510
BDI #
553120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM88510/p/553120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
EAN
0605790124419
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM88510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; HM88510 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 29/32" Width; Single Row of Roller
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh