

KOYO
KOYO
HM89443
KOYO KOYO
Description
HM89443 BEARING CONE
Bearing Cone; HM89443 Basic Number; Standard Precision; 1-5/16" Bore; 1-1/8" Width; Single Row of Roller
Part #
HM89443
BDI #
552674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM89443/p/552674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
EAN
0605790359019
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM89443
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM89443 Basic Number; Standard Precision; 1-5/16" Bore; 1-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh