

TIMKEN
TIMKEN
JF9510-2
TIMKEN TIMKEN
Description
JF9510-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cone; JF9510 Basic Number; Standard Precision; 95MM Bore; 46MM Width; Single Row of Roller
Part #
JF9510-2
BDI #
22838560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JF9510-2/p/22838560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.149
EAN
0053893779362
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JF9510
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JF9510 Basic Number; Standard Precision; 95MM Bore; 46MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.811 Inch | 46 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh