TIMKEN
TIMKEN
JLM820012-N0000
TIMKEN TIMKEN
Description
TIMKEN JLM820012-N0000
Bearing Cone; JLM820012-N0000 Basic Number; Standard Precision; 100MM Bore; 32MM Width; Single Row of Roller
Part #
JLM820012-N0000
BDI #
1425305
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM820012-N0000/p/1425305
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.29
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM820012-N0000
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JLM820012-N0000 Basic Number; Standard Precision; 100MM Bore; 32MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.937 Inch | 100 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh