

TIMKEN
TIMKEN
JLM820048
TIMKEN TIMKEN
Description
TIMKEN JLM820048
Bearing Cone; JLM820048 Basic Number; Standard Precision; 100MM Bore; 30MM Width; Single Row of Roller
Part #
JLM820048
BDI #
24982529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM820048/p/24982529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.81
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM820048
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM820048-2
Long Description
Bearing Cone; JLM820048 Basic Number; Standard Precision; 100MM Bore; 30MM Width; Single Row of Roller
Width
1.181 Inch | 30 Millimeter
Bore
3.937 Inch | 100 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh