

TIMKEN
TIMKEN
JM205149AS-2
TIMKEN TIMKEN
Description
JM205149AS-2 TAPERED ROLLER BEARING CONE ; 1.969" BORE SR
Bearing Cone; JM205149AS Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Part #
JM205149AS-2
BDI #
1360685
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM205149AS-2/p/1360685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.508
EAN
0053893800332
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM205149AS
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM205149AS-2
Long Description
Bearing Cone; JM205149AS Basic Number; Standard Precision; 50MM Bore; 28MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh