TIMKEN
TIMKEN
JM624649-C
TIMKEN TIMKEN
Description
TIMKEN JM624649-C
Bearing Cone; JM624649-C Basic Number; Standard Precision; 120MM Bore; 36MM Width; Single Row of Roller
Part #
JM624649-C
BDI #
23954951
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM624649-C/p/23954951
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.93
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM624649-C
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; JM624649-C Basic Number; Standard Precision; 120MM Bore; 36MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.417 Inch | 36 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh