SKF
SKF
JM719149
SKF SKF
Description
JM719149 TAPERED ROLLER BEARING ; POR
Bearing Cone; JM719149 Basic Number; Standard Precision; 95MM Bore; 34MM Width; Single Row of Roller
Part #
JM719149
BDI #
1303211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM719149/p/1303211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.52
EAN
0085311057417
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM719149
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; JM719149 Basic Number; Standard Precision; 95MM Bore; 34MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh