TIMKEN
TIMKEN
K104605-2
TIMKEN TIMKEN
Description
K104605 ; TAPERED ROLLER BRG DBL CUP
Bearing Double Cup; K104605 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 1-5/16" Width; Double Row of Roller
Part #
K104605-2
BDI #
1361473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K104605-2/p/1361473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.328
EAN
0053893468884
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K104605
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K104605 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 1-5/16" Width; Double Row of Roller
Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh