TIMKEN
TIMKEN
K302667-2
TIMKEN TIMKEN
Description
K302667 ; TAPERED ROLLER BRG DBL CUP
Bearing Double Cup; K302667 Basic Number; Standard Precision; 5" Outside Diameter; 2-11/16" Width; Double Row of Roller
Part #
K302667-2
BDI #
1361789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K302667-2/p/1361789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.462
EAN
0053893591834
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K302667
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; K302667 Basic Number; Standard Precision; 5" Outside Diameter; 2-11/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Width
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh