

TIMKEN
TIMKEN
L102849-2
TIMKEN TIMKEN
Description
L102849-20024
Bearing Cone; L102849 Basic Number; Standard Precision; 1-3/4" Bore; 23/32" Width; Single Row of Roller
Part #
L102849-20024
BDI #
1362364
Details
14280.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L102849-2/p/1362364
Your Price
₹ 14,280.80 / each
₹ 17,851.00 / each BDIExpress
₹ 17,851.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.181
EAN
0053893466507
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L102849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L102849-2
Long Description
Bearing Cone; L102849 Basic Number; Standard Precision; 1-3/4" Bore; 23/32" Width; Single Row of Roller
Width
0.719 Inch | 18.263 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh