

TIMKEN
TIMKEN
L217813-2
TIMKEN TIMKEN
Description
L217813-20024
Bearing Cup; L217813 Basic Number; Standard Precision; 5" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
L217813-20024
BDI #
1362463
Details
16768.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L217813-2/p/1362463
Your Price
₹ 16,768.80 / each
₹ 20,961.00 / each BDIExpress
₹ 20,961.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.326
EAN
0053893511412
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L217813
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L217813-2
Long Description
Bearing Cup; L217813 Basic Number; Standard Precision; 5" Outside Diameter; 3/4" Width; Single Row of Roller
Outside Diameter
5 Inch | 127 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh