

KOYO
KOYO
L225849
KOYO KOYO
Description
L225849 BEARING CONE
Bearing Cone; L225849 Basic Number; Standard Precision; 5" Bore; 1-1/32" Width; Single Row of Roller
Part #
L225849
BDI #
552700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L225849/p/552700
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.04
EAN
0605790136306
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L225849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; L225849 Basic Number; Standard Precision; 5" Bore; 1-1/32" Width; Single Row of Roller
Bore
5 Inch | 127 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.031 Inch | 26.187 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh