

TIMKEN
TIMKEN
L305610-2
TIMKEN TIMKEN
Description
L305610-20024
Bearing Cup; L305610 Basic Number; Standard Precision; 3-3/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
L305610-20024
BDI #
1362563
Details
3552.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L305610-2/p/1362563
Your Price
₹ 3,552.80 / each
₹ 4,441.00 / each BDIExpress
₹ 4,441.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.13
EAN
0053893592077
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L305610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305610-2
Long Description
Bearing Cup; L305610 Basic Number; Standard Precision; 3-3/16" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
3.188 Inch | 80.975 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh