

TIMKEN
TIMKEN
L305610B-2
TIMKEN TIMKEN
Description
L305610B-20024
Bearing Cup; L305610B Basic Number; Standard Precision; 3-3/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
L305610B-20024
BDI #
1362567
Details
17904.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L305610B-2/p/1362567
Your Price
₹ 17,904.00 / each
₹ 22,380.00 / each BDIExpress
₹ 22,380.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.134
EAN
0053893592190
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L305610B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305610B-2
Long Description
Bearing Cup; L305610B Basic Number; Standard Precision; 3-3/16" Outside Diameter; 9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
3.309 Inch | 84.049 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh