TIMKEN
TIMKEN
L305649-2
TIMKEN TIMKEN
Description
L305649-20024
Bearing Cone; L305649 Basic Number; Standard Precision; 2" Bore; 23/32" Width; Single Row of Roller
Part #
L305649-20024
BDI #
1362582
Details
9221.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L305649-2/p/1362582
Your Price
₹ 9,221.60 / each
₹ 11,527.00 / each BDIExpress
₹ 11,527.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.21
EAN
0053893592527
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L305649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305649-2
Long Description
Bearing Cone; L305649 Basic Number; Standard Precision; 2" Bore; 23/32" Width; Single Row of Roller
Width
0.719 Inch | 18.263 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh