

TIMKEN
TIMKEN
L467549-2
TIMKEN TIMKEN
Description
L467549-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; L467549 Basic Number; Standard Precision; 16" Bore; 2-7/16" Width; Single Row of Roller
Part #
L467549-2
BDI #
1362821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L467549-2/p/1362821
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.42
EAN
0053893623139
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L467549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L467549-2
Long Description
Bearing Cone; L467549 Basic Number; Standard Precision; 16" Bore; 2-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh