TIMKEN
TIMKEN
L507910-2 ; L507910-20024
TIMKEN TIMKEN
Description
L507910-20024
Bearing Cup; L507910 Basic Number; Standard Precision; 3-7/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
L507910-20024
BDI #
1362836
Details
4663.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L507910-2-;-L507910-20024/p/1362836
Your Price
₹ 4,663.20 / each
₹ 5,829.00 / each BDIExpress
₹ 5,829.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.15
EAN
0053893816074
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L507910
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L507910-2
Long Description
Bearing Cup; L507910 Basic Number; Standard Precision; 3-7/16" Outside Diameter; 9/16" Width; Single Row of Roller
Outside Diameter
3.438 Inch | 87.325 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh