

TIMKEN
TIMKEN
L555249-2
TIMKEN TIMKEN
Description
L555249-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 11-1/2" BORE
Bearing Cone; L555249 Basic Number; Standard Precision; 11-1/2" Bore; 1-7/8" Width; Single Row of Roller
Part #
L555249-2
BDI #
1362955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L555249-2/p/1362955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.265
EAN
0053893646749
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L555249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L555249-2
Long Description
Bearing Cone; L555249 Basic Number; Standard Precision; 11-1/2" Bore; 1-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Bore
11.5 Inch | 292.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh