

TIMKEN
TIMKEN
L623149-2
TIMKEN TIMKEN
Description
L623149-20024
Bearing Cone; L623149 Basic Number; Standard Precision; 4-1/2" Bore; 27/32" Width; Single Row of Roller
Part #
L623149-20024
BDI #
1363001
Details
22298.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L623149-2/p/1363001
Your Price
₹ 22,298.40 / each
₹ 27,873.00 / each BDIExpress
₹ 27,873.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.676
EAN
0053893653358
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L623149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L623149-2
Long Description
Bearing Cone; L623149 Basic Number; Standard Precision; 4-1/2" Bore; 27/32" Width; Single Row of Roller
Width
0.844 Inch | 21.438 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh