

TIMKEN
TIMKEN
L860048-2
TIMKEN TIMKEN
Description
L860048-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; L860048 Basic Number; Standard Precision; 13" Bore; 1-7/8" Width; Single Row of Roller
Part #
L860048-2
BDI #
1363203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L860048-2/p/1363203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.919
EAN
0053893701745
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L860048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L860048-2
Long Description
Bearing Cone; L860048 Basic Number; Standard Precision; 13" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
13 Inch | 330.2 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh