

TIMKEN
TIMKEN
LL428349-2
TIMKEN TIMKEN
Description
LL428349-20024
Bearing Cone; LL428349 Basic Number; Standard Precision; 5-1/2" Bore; 13/16" Width; Single Row of Roller
Part #
LL428349-20024
BDI #
1363573
Details
46005.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL428349-2/p/1363573
Your Price
₹ 46,005.60 / each
₹ 57,507.00 / each BDIExpress
₹ 57,507.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.937
EAN
0053893112749
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL428349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL428349 Basic Number; Standard Precision; 5-1/2" Bore; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh