TIMKEN
TIMKEN
LL575310-2
TIMKEN TIMKEN
Description
LL575310-2
Bearing Cup; LL575310 Basic Number; Standard Precision; 25" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
LL575310-2
BDI #
19287847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL575310-2/p/19287847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.919
EAN
0053893400297
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL575310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL575310-2
Long Description
Bearing Cup; LL575310 Basic Number; Standard Precision; 25" Outside Diameter; 1-1/2" Width; Single Row of Roller
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh