

TIMKEN
TIMKEN
LL641110-20N20
TIMKEN TIMKEN
Description
LL641110-20N20 TAPERED ROLLER BEARING ; POR SINGLE CUP
Bearing Cup; LL641110 Basic Number; Standard Precision; 10-9/32" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
LL641110-20N20
BDI #
27839075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL641110-20N20/p/27839075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893089935
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LL641110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.33
Long Description
Bearing Cup; LL641110 Basic Number; Standard Precision; 10-9/32" Outside Diameter; 27/32" Width; Single Row of Roller
Outside Diameter
10.281 Inch | 261.137 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh