

TIMKEN
TIMKEN
LM104947A-2
TIMKEN TIMKEN
Description
LM104947A-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-31/32" BORE 7/8" WD
Bearing Cone; LM104947A Basic Number; Standard Precision; 1.968" Bore; 7/8" Width; Single Row of Roller
Part #
LM104947A-2
BDI #
1363820
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM104947A-2/p/1363820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.289
EAN
0053893469485
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM104947A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM104947A-2
Long Description
Bearing Cone; LM104947A Basic Number; Standard Precision; 1.968" Bore; 7/8" Width; Single Row of Roller
Bore
1.968 Inch | 49.987 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh