TIMKEN
TIMKEN
LM236710-20024
TIMKEN TIMKEN
Description
LM236710-20024 TRB SINGLE CUP ; 8-12 OD
Bearing Cup; LM236710 Basic Number; Standard Precision; 9-1/4" Outside Diameter; 1.102" Width; Single Row Row of Roller
Part #
LM236710-20024
BDI #
28688972
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM236710-20024/p/28688972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM236710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.18
Long Description
Bearing Cup; LM236710 Basic Number; Standard Precision; 9-1/4" Outside Diameter; 1.102" Width; Single Row Row of Roller
Outside Diameter
9.25 Inch | 234.95 Millimeter
Width
1.102 Inch | 27.991 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh