

TIMKEN
TIMKEN
LM247710-20024
TIMKEN TIMKEN
Description
LM247710-20024 TAPERED BEARING
Bearing Cup; LM247710 Basic Number; Standard Precision; 12-7/8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
LM247710-20024
BDI #
27911115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM247710-20024/p/27911115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM247710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
6.72
Long Description
Bearing Cup; LM247710 Basic Number; Standard Precision; 12-7/8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
12.875 Inch | 327.025 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh