NTN
NTN
LM451310
NTN NTN
Description
LM451310 TAPERED RLR BRG CUP ; SGL 14"X1.75" STL
Bearing Cup; LM451310 Basic Number; Standard Precision; 14" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
LM451310
BDI #
17148165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM451310/p/17148165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
9.62
EAN
4547359098808
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM451310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
LM451310
Long Description
Bearing Cup; LM451310 Basic Number; Standard Precision; 14" Outside Diameter; 1-3/4" Width; Single Row of Roller
Width
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh