

TIMKEN
TIMKEN
LM565949-2
TIMKEN TIMKEN
Description
LM565949-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; LM565949 Basic Number; Standard Precision; 15" Bore; 3-5/16" Width; Single Row of Roller
Part #
LM565949-2
BDI #
1364765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM565949-2/p/1364765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
34.715
EAN
0053893647609
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM565949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM565949-2
Long Description
Bearing Cone; LM565949 Basic Number; Standard Precision; 15" Bore; 3-5/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
15 Inch | 381 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh