

KOYO
KOYO
LM603011
KOYO KOYO
Description
LM603011 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; LM603011 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
LM603011
BDI #
552719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603011/p/552719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
EAN
0605790357909
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM603011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; LM603011 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 19/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh