

TIMKEN
TIMKEN
LM603012-2
TIMKEN TIMKEN
Description
LM603012-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/16" OD 21/32" WD
Bearing Cup; LM603012 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
LM603012-2
BDI #
1364790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM603012-2/p/1364790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.158
EAN
0053893650272
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM603012
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM603012-2
Long Description
Bearing Cup; LM603012 Basic Number; Standard Precision; 3-1/16" Outside Diameter; 21/32" Width; Single Row of Roller
Width
0.656 Inch | 16.662 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh