

TIMKEN
TIMKEN
LM739719-2
TIMKEN TIMKEN
Description
LM739719-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; LM739719 Basic Number; Standard Precision; 10-1/2" Outside Diameter; 1-3/16" Width; Single Row of Roller
Part #
LM739719-2
BDI #
1365026
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM739719-2/p/1365026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.722
EAN
0053893675763
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM739719
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM739719-2
Long Description
Bearing Cup; LM739719 Basic Number; Standard Precision; 10-1/2" Outside Diameter; 1-3/16" Width; Single Row of Roller
Outside Diameter
10.5 Inch | 266.7 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh