

TIMKEN
TIMKEN
LM757010-2
TIMKEN TIMKEN
Description
LM757010-20000
Bearing Cup; LM757010 Basic Number; Standard Precision; 16" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
LM757010-20000
BDI #
1365122
Details
149492.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM757010-2/p/1365122
Your Price
₹ 149,492.00 / each
₹ 186,865.00 / each BDIExpress
₹ 186,865.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.3
EAN
0053893682396
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM757010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM757010-2
Long Description
Bearing Cup; LM757010 Basic Number; Standard Precision; 16" Outside Diameter; 1-7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh