

TIMKEN
TIMKEN
LM757049-2
TIMKEN TIMKEN
Description
LM757049-20000
Bearing Cone; LM757049 Basic Number; Standard Precision; 12" Bore; 2-1/2" Width; Single Row of Roller
Part #
LM757049-20000
BDI #
1365127
Details
299550.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM757049-2/p/1365127
Your Price
₹ 299,550.40 / each
₹ 374,438.00 / each BDIExpress
₹ 374,438.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
14.01
EAN
0053893682556
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM757049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM757049-2
Long Description
Bearing Cone; LM757049 Basic Number; Standard Precision; 12" Bore; 2-1/2" Width; Single Row of Roller
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
12 Inch | 304.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh