

TIMKEN
TIMKEN
LM806610-2
TIMKEN TIMKEN
Description
LM806610-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/2" OD 17/32" WD
Bearing Cup; LM806610 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
LM806610-2
BDI #
1365272
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM806610-2/p/1365272
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.152
EAN
0053893692791
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM806610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM806610-2
Long Description
Bearing Cup; LM806610 Basic Number; Standard Precision; 3-1/2" Outside Diameter; 17/32" Width; Single Row of Roller
Width
0.531 Inch | 13.487 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh