

TIMKEN
TIMKEN
M224749-2
TIMKEN TIMKEN
Description
M224749-20024
Bearing Cone; M224749 Basic Number; Standard Precision; 4-3/4" Bore; 1-7/16" Width; Single Row of Roller
Part #
M224749-20024
BDI #
1365458
Details
42010.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M224749-2/p/1365458
Your Price
₹ 42,010.40 / each
₹ 52,513.00 / each BDIExpress
₹ 52,513.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.827
EAN
0053893520476
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M224749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M224749-2
Long Description
Bearing Cone; M224749 Basic Number; Standard Precision; 4-3/4" Bore; 1-7/16" Width; Single Row of Roller
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh