

TIMKEN
TIMKEN
M229310-2
TIMKEN TIMKEN
Description
M229310-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; M229310 Basic Number; Standard Precision; 8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
M229310-2
BDI #
1365490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M229310-2/p/1365490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.327
EAN
0053893802237
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
M229310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M229310-2
Long Description
Bearing Cup; M229310 Basic Number; Standard Precision; 8" Outside Diameter; 1-1/2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh