

TIMKEN
TIMKEN
M229349-2
TIMKEN TIMKEN
Description
M229349-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; M229349 Basic Number; Standard Precision; 5-3/4" Bore; 1.575" Width; Single Row of Roller
Part #
M229349-2
BDI #
1365493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M229349-2/p/1365493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.851
EAN
0053893803920
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M229349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M229349-2
Long Description
Bearing Cone; M229349 Basic Number; Standard Precision; 5-3/4" Bore; 1.575" Width; Single Row of Roller
Bore
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.575 Inch | 40.005 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh