

TIMKEN
TIMKEN
M236810-2
TIMKEN TIMKEN
Description
M236810-20024
Bearing Cup; M236810 Basic Number; Standard Precision; 10-1/4" Outside Diameter; 1-5/8" Width; Single Row of Roller
Part #
M236810-20024
BDI #
1365586
Details
35033.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M236810-2/p/1365586
Your Price
₹ 35,033.60 / each
₹ 43,792.00 / each BDIExpress
₹ 43,792.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.848
EAN
0053893533773
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M236810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M236810-2
Long Description
Bearing Cup; M236810 Basic Number; Standard Precision; 10-1/4" Outside Diameter; 1-5/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh